Heavy Duty Safety Trainers


£61.99 Inc VAT (20%)

See 10 Product Variants
£61.99

Description

These trainers are constructed from breathable heavy-duty fabric, with a moisture-wicked air-tex fabric, flexible composite midsole and fibreglass toe-cap. Available in an array of colours and sizes.

Features and Benefits
• Enhanced wearer comfort thanks to the 300C multi-density sole with bounce technology
• Versatile due to anti-static construction, reinforced toe-cap, penetration-resistant midsole, anti-slip sole and heat-resistant outsole
• Metal-free composition makes these boots suitable for areas that have metal detectors, for example, airports

Typical Applications
• Construction
• Warehousing

Standards
• EN ISO 20345:2011

Feature Attributes

Series:
Bounce
Toe Cap Material:
Composite
Colour:
Black
Resistance Features:
Heat-resistant,Anti-static,Slip-resistant,Puncture-resistant
MFR Part No.:
4314
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome