Heckel Suxxeed S3 Black Safety Boots


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Used widely by tradesmen in a range of industries, these S3 safety boots are lightweight and versatile. The metal-free construction doesn't skimp on safety and provides excellent toe and sole protection, and keeps the feet clean, safe, and comfortable.

Features and Benefits
• Slip-resistant sole protects users in wet and oily conditions
• Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration
• Water-repellent boot collar and gusset keeps feet dry
• Abrasion-resistant boot lining extends product life
• Climate Airmesh technology absorbs water vapour and is quick to dry
• Abrasion-resistant removable insole for durability and comfort
• Metal-free toecap protects impacts up to 200 Joules
• Composite penetration-resistant sole protects the entire foot surface
• Metal-free construction keeps boots lightweight and conducts less heat and cold than a traditional steel toecap

Typical Applications
• Heavy industry
• Warehousing and logistics
• Services
• Humid environments

Standards
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Resistance Features:
Oil-resistant,Abrasion-resistant,Slip-resistant
Midsole Material:
Composite
MFR Part No.:
6263800
Upper Material:
Leather
Gender:
Women
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome