Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
Hiker Safety Footwear
By Caterpillar
Reset
Clear All
Colour
Select
Size
Select
Shoe Size
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description
Description unavailable
Feature Attributes
Gender:
Men
Sole Material:
Rubber
Height:
124 mm
Material:
Leather
Fastening Method:
Lace Up
Upper Material:
Leather
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome