Honeystone Waterproof Boa Safety Boot


£109.99 Inc VAT (20%)

See 8 Product Variants
£109.99

Description

100% non-metallic, with protective toecap and midsole, Honeystone is robust and developed with specialist durability materials including FORCE10® components, a Moisture-tech by Sympatex® waterproof membrane, Impact Shield™ and Boa® fit system.

Upper Materials: Water repellent honey nubuck and Boa® fit system
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Moisture-tech by Sympatex® waterproof and breathable bootie membrane - tested for 100 hours (74 times longer than EN requirement)
Outsole: FORCE10® scuff cap and solid nitrile rubber outsole - tested to extraordinary abrasion, heat and cold performance levels
Footbed: Ortholite® climate breathable footbed with IMPACT SHIELD™ shock reducing internal digging plate

Safety Specification: EN ISO 20345:2011 S3 HI HRO WR SRC
Available Size Range: UK 3-16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome