Jalas 1368 Heavy Duty Arctic Grip Safety Boots, Black


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Jalas® 1368 Heavy Duty Arctic Grip Safety Boots are designed for harsh and dirty environments where metal-free safety boots are required. These shoes are suitable for all-year round use outdoors.

Features and Benefits
• Arctic grip for slippery, oily and greasy environments

Typical Applications
• Cold environments
• Environments with explosive risks
• Moist environments
• Slippery environments

Feature Attributes

Wide Fitting:
No
Standards Met:
EN ISO 20345:2011 S3 HRO HI CI SRC
Gender:
Unisex
Resistance Features:
Anti-penetration,Anti-static,Slip-resistant
Midsole Material:
Composite
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome