0
1
2
3
4
5
6
7
8
9

Krypton Safety Hiker Boots, Black


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

These stylish safety hiker boots deliver excellent strength and protection. Ideal for workers who are always on the move, the steel-free design is lightweight and comfortable.

The composite toe cap and Kevlar® midsole offer superior impact and penetration protection, while the polyurethane sole is comfortable and flexible, absorbing shock to reduce foot and leg fatigue during long shifts.

Features and Benefits
• Metal-free for a lightweight and comfortable boot
• Polyurethane sole delivers comfort and shock absorbency
• Action black nubuck leather upper is water-resistant to keep feet dry
• Composite toe cap delivers up to 200 Joules of impact protection
• Kevlar® midsole protects against penetration injuries
• High-quality, full-length footbed increases user comfort
• Available in a wide range of sizes

Standards
• CE Certified
• EN ISO 20345:2011 S3 SRC

Feature Attributes

Resistance Features:
Puncture-resistant,Water-resistant
Colour:
Black
Upper Material:
Leather
Standards Met:
EN ISO 20345
Sole Material:
Polyurethane
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome