Leather Hygrip Waterproof Safety Boots


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Non-metallic protection Kevlar composite 200 Joules impact protection toecap and sole plate. For working in areas where security screening is a necessity. The boots normally allow walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity and are of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles provide wearers with extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. The boots are water penetration and absorption resistant and help to keep the feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Safety Classification:
S3
ESD:
No
Series:
Hygrip
Upper Material:
Leather
Wide Fitting:
No
Resistance Features:
Heat-resistant,Puncture-resistant,Waterproof,Oil-resistant,Slip-resistant,Anti-static
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome