Lightweight S1P SRC Safety Trainers


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

EN ISO 20345: 2011 S1P SRC.Lightweight low profile sports style.Breathable.Polycarbonate composite toe cap.Composite midsole for underfoot protection.EVA/rubber sole.Scuff cap.SRC slip resistance.Anti-static.Reflective detail.Padded tongue.Comes with spare laces, black/grey, yellow/black and black.

Feature Attributes

Gender:
Unisex
Product Type:
Footwear
Material:
PU, leather and mesh upper
Colour:
Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome