Lynx IGS S3 HRO WR WRC Boots


Select
Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

A breathable, waterproof, and highly durable hiker boot constructed from a deluxe oily-waxy Nubuck upper.
These boots feature a lightweight composite midsole and toecap, making the Lynx boot range class leaders in lightweight design and comfort.

Features and Benefits
• Highly Intelligent Grip System (IGS) with a heat-resistant sole
• Waterproof yet breathable V-Dri membrane
• Lightweight composite safety toecap - reduces foot fatigue
• Flexible yet comfortable anti-penetration composite midsole
• Metal-free construction

See full description

Feature Attributes

Product Type:
Composite Safety Shoes
Gender:
Unisex
Toe Cap Material:
Metal Free
Standards Met:
EN ISO 20345, 2011
Safety Classification:
S3
Series:
Lynx
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome