Maine Non-Safety Slip & Water Resistant Boot


£71.99 Inc VAT (20%)
10% off

See 12 Product Variants
£71.99

Description

Certified to EN ISO 20347:2012 the Maine Waterproof Boot has been purposely designed for comfort, durability, slip resistance and dryness.

Made from quality full grain leather with a canvas insert, this 3/4 ankle boot also features an outstanding breathable, waterproof membrane making the Maine an ideal choice for all day wear. The super cushioned footbed is designed to heighten working foot comfort and reduce leg muscle fatigue and the use of our "clipper" designed outsole, significantly enhances the products slip resistant characteristics, providing excellent SRC ratings.

The Maine product is ideally suited to those working in a security, warehouse, guard environment where surface moisture transmission is an everyday occurrence.

Features:

Premium Leather Upper with Canvas Insert
Waterproof Membrane
Heel Energy Absorption
Oil Resistant Rubber Outsole
Antistatic
Padded Heel Support for Increased Comfort

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome