Mens Greetah Composite Toe Safety Hiker Shoes


£72.99 Inc VAT (20%)

See all variants from £72.99

Description

Go everywhere in comfortable protected style with the SKECHERS Work: Greetah Comp Toe shoe. Sport suede synthetic and ripstop fabric upper in a lace up waterproof composite toe hiking style work sneaker oxford. Memory Foam insole.
Lace up composite toe waterproof hiking style work sneaker oxford design
Sport suede upper
Composite Safety Toe
Electrical Hazard (EH) Safe design
Waterproof seam sealed design
Ripstop textured panels for cooling effect
Padded collar and tongue
Memory Foam removable cushioned comfort insole
Shock absorbing midsole
High traction hiker-style outsole

See full description

Feature Attributes

Sole Material:
Rubber
Heel Height:
45
Fitting:
Regular
Colour:
Navy/Black
Material:
Sport Suede/Synthetic Ripstop
Lining Material:
Soft Fabric
More attributes