Metal Free Safety Boot


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Fully waterproof and metal free modern safety hiker with Fibre Glass Composite toecap non-metal midsole moulded PU footbed for all day comfort and dual density PU outsole.New and Trendy Metal Free WP Safety Boot. Ideal for Security Industry and Working OutdoorsUpper is made with Water Resistant LeathersDeep Padded Breathable Mesh Collar and Tongue for Enhanced ComfortMetal Free Hooks for LacingComfortable and Cushioned Removable PU Footbed with Arch SupportAnti-Scuff Toe and HeelDynamic and Raised Injected PU Midsole Clasps the Upper to Provide Incresed ProtectionRaised Heel for Enhanced Comfort and Stability to Provide Excellent Energy AbsorptionCleated Outsole Provides Ultimate Performance and Grip in Varied ConditionsLadder Grip Lines for Working at Heights

Feature Attributes

Sole Material:
Pu
Gender:
Unisex
Material:
Leather
Heel Height:
20 mm
Fitting:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome