Metal Free Waterproof Lace Up Safety Boots


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Metal-free safety boot with a waterproof action leather upper and comfortably padded collar. Composite toe cap boot and flexible composite midsole. Waterproof, breathable lining. Features six non-metallic eyelets to the ankle for secure lace fit.

Padded collar for comfort
Plastic eyelets
Rugged Sole
Waterproof
Conforms to EN ISO 20345:2011 Safety Footwear Standard
Passes SRC slip resistance standards

See full description

Feature Attributes

Colour:
Black
Gender:
Unisex
Sole Material:
Dual Density Pu
Material:
Leather
Features:
Waterproof
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome