Otter STS Black Derby Boots


£56.99 Inc VAT (20%)

See all variants from £56.99

Description

Otter STS Derby Boots are one of the lightest boots in their class. It's manufactured with a non-snagging eyelet system, suede leather tongue and a specially-shaped last.

Features and Benefits
• Dual comfort footbed with shock-absorbing properties
• Top band is designed ergonomically for comfort whilst driving
• A pull tab on the heel to make them easy to get on
• Lining on the heel which is anti-sleep to keep the foot in place
• Stability Traction System (STS) rugged sole - working hard so your feet don't have to
• Metal-free construction which is lightweight
• Padded moisture-wicking lining
• Anti-penetration composite midsole which is flexible

Standards
• EN ISO 20345:2011 S3 SRC

Feature Attributes

Gender:
Unisex
Series:
Otter STS
MFR Part No.:
V6400.01
Colour:
Black
Closure Type:
Laces
Vegan:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome