PB110 Black/Grey Hiker Safety Boots


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

lightweight, non-metal hiker with breathable, full grain leather with textile tongue and collar. Abrasion resistant, moisture wicking textile liner. Lightweight, injected Dual Density PU/PU Sole.
EN ISO 20345

Feature Attributes

Wide Fitting:
No
ESD:
No
Gender:
Unisex
Midsole Material:
Textile
Colour:
Grey,Black
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome