PB243 Trek Noir Black Safety Boots


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Black safety boots with water repellent pull-up leather upper and abrasion resistant groove scuffcap. The boots are constructed from a micro-porous breathable Textile inner lining, a HDFC fibreglass toecap and a composite fabric midsole. They also feature a lightweight PU /Vibram rubber sole, a washable footbed, high slip resistance and heat resistance to 300°C.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Colour:
Black
Upper Material:
Leather
Gender:
Unisex
Safety Classification:
S3
Resistance Features:
Abrasion-resistant,Heat-resistant,Slip-resistant,Water-repellent
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome