Pneumatic 2.0 Safety Boots


£139.99 Inc VAT (20%)

See 7 Product Variants
£139.99

Description

Safe is a good place to be. When working in harsh conditions, it's important to arm yourself with the right tools. This comfortable work boot features a steel midplate for puncture-resistance and a steel toe providing superior personal protection.
Waterproof Full Grain Leather
100% post industrial recycled lining
Cushioned foam footbed.
Sock lining with CLEANSPORT NXT pro-biotic odour control
Resilient foam cushioning midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction



Material = Leather/Other Materials/Other Materials
Upper Material = Leather
Lining Material = Nylon
Sole Material = Rubber
Heel Height = 20
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Fastening Method:
Lace Up
Colour:
Black
Heel Height:
20
Sole Material:
Rubber
Heel Type:
Flat
Lining Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome