0
1

Premier Safety Boots


Select
Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

This work boot is built with ULTRADUTY Technology, and is also waterproof with 400 grams of insulation, and will keep you dry and safe on the job.
• Full Grain Leather / Nubuck Upper
• Nylon Mesh Lining plus 400G Thinsulate
• Open Cell PU Foam Sock Liner
• T 1200 Outsole
• Composite Toes
• Cement and Goodyear Welt Construction
S3

See full description

Feature Attributes

Upper Material:
Leather
Sole Material:
Goodyear Welt
Standards Met:
EN ISO 20345 : 2011
Gender:
Unisex
Safety Classification:
S3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome