Protective toecap and midsole, Ohm is an electrical hazard boot developed with specialist comfort materials that are certified to withstand electrical risks of 18kV in accordance with the ASTM F2412-18 test method, including Boa® lacing system, shock absorbing dual density EVA nitrile rubber outsole and Ortholite® climate breathable footbed.
Upper Materials: Water repellent full grain black nubuck with breathable mesh panels and Boa® fit system
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Moisture wicking breathable mesh fabric lining
Outsole: Shock absorbing dual density EVA nitrile rubber outsole
Footbed: Ortholite® climate breathable footbed
Safety Specification: EN ISO 20345:2011 SB P E WRU FO SRC + ASTM F 2413-18 EH
Available Size Range: UK 6-12