0
1

Safety Boot, Hybird, WP


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Tough, durable, rugged safety boot with waterproof lining. Ideal for tough working conditions.

Features and Benefits
• 200J composite toe cap for tough toe protection
• Hybrid moulded rubber and water-resistant crazy horse leather upper
• Breathable mesh lining and waterproof membrane for keep feet dry and comfortable
• Padded bellowed tongue and tongue for support and ankle comfort
• Removable EVA memory foam heel and comfortable cushioned footbed
• Energy absorbent heel with anti-static, non-metallic, anti-penetration mid-sole suitable for a range of tough environments
• EVA/Rubber outsole protects to 300 degrees heat

Typical Applications
• Tough conditions - outdoor/Indoor
• Industrial

Notes
• Colour: available black or brown
• Weight: 775 grams

Feature Attributes

Wide Fitting:
No
ESD:
No
Standards Met:
EN ISO20345:2011
Midsole Material:
Composite
Gender:
Men
Upper Material:
Leather,Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome