1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Composite Toe Boots and Shoes
Safety Boot

Safety Boot


Select
See all variants from
£47.99

Inc VAT (20%)

Up to 4% off
See all variants from £47.99

Description unavailable

Feature Attributes

Sole Material:

PU

Length:

350 mm

Colour:

Black

Gender:

Unisex

Height:

122 mm

Material:

Leather

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome