Splitrock XT Composite Safety Toe Black Work Boots


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The Splitrock CT XT is made with responsible sourced leather and REBOTL Linings made with 40 percent Recycled plastic. This boot is also packed with many other features for all day comfort.
Premium leather from a tannery rated silver for sustaibability
ReBOTL fabric linings made with at least 40 percent recycled plastic
Composite Safety Toe Powered by Carbon Shield technology
Waterproof membrane
Non-Metallic puncture-resistant plate
Moisture wicking lining with anti-microbial treatment for odor control
Anti-Fatigue footbed

See full description

Feature Attributes

Material:
Premium Full Grain Leather
Sole Material:
Rubber
Fitting:
Original
Colour:
Black
Fastening Method:
Lace Up
Heel Type:
Chunky
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome