Stirling Safety Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Mesh lined.EN ISO 20345: 2011 S3 SRC.Water resistant.Lightweight.Composite toe cap.Composite midsole for underfoot protection.SRC slip resistance.Oil resistance.Energy absorption heel.Anti-static.Padded ankle support.Heel loop.

Feature Attributes

Gender:
Unisex
Material:
Nubuck leather upper
Colour:
Black/Grey
Product Type:
Footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome