Summit S3 WR SRC Black Safety Boots


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Summit
STANDARD: EN ISO 20345:2011
UPPER: water repellent nubuck and nylon CORDURA®
EXTERNAL LINING: Nylon CORDURA®
INTERNAL LINING: COFRA-TEX Waterproof membrane with PROOF LINING construction system
FOOTBED: AIR footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area
SOLE: dual density polyurethane
TOE CAP: steel resistant to 200 J
MIDSOLE: non metallic APT PLATE - Zero Perforation
WIDTH: 11 Mondopoint
PLUS: polyurethane toe cap protection
PERFORMANCES AND TECHNICAL FEATURES: toe cap protection, Water Resistant
SUGGESTED USAGE: footwear for wet environments

Feature Attributes

Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345, 2011
Toe Impact Protection:
200 J
ESD:
No
Closure Type:
Laces
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome