0
1
2
3
4
5
6
7

Suxxeed Offroad High Size 10

Order Code: ZT3110158S

10
£102.99 Inc VAT (20%)


Description

Suxxeed Offroad High Safety Boots with a composite design to offer a flexible and lighter wear whilst maintaining the protection of the foot surface 100%. The boots conduct less cold and heat than a metal sole with a PU2D sole with great excellent shock absorption

Features and Benefits
• Black oiled grain leather which is resistant to water
• GRIPSTEP profile and pronounced heel for ladders and stairs
• Hydrocarbon, oil and chemical resistant
• Injection moulded PU scuff cap
• Antistatic
• Antimagnetic design with non-metallic eyelets and hooks
• Removable insole which is anatomically shaped and hygienic. Bottom layer open cell foam for quick drying and good moisture absorption
• Grooves at the back and forefoot area for better grip
• Number of seams reduced for less pressure points and better water resistance
• Reflective elements for visibility
• Abrasion resistant vamp non-woven lining
• Polyester mesh 3D quarter lining offers quick drying and excellent breathability
• Padded tongue with gussets which is water resistant and keeps debris out
• Compact and soft collar for better protection and comfort

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome