Threshold Rebound Safety Boots


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Comfort is crucial when you're working outside. The Threshold Rebound Waterproof Composite Toe Work Boot is built with heavy-cushioning and uncompromising support making it our most resilient boot yet.
Waterproof Full Grain Leather
Cushioned foam footbed.
100% post industrial recycled sock lining with CLEANSPORT NXT pro-biotic odour control
Durable and lightweight EVA midsole
Durable rubber outsole + SRX for extreme slip resistance
Cement construction

See full description

Feature Attributes

Sole Material:
Rubber
Heel Type:
Flat
Fastening Method:
Lace Up
Upper Material:
Leather
Heel Height:
20 mm
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome