Trencher Quick Release Boot Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Internal metatarsal boot made with Poron XRD technology.Designed for comfort and to carry out the same tasks as a normal, less flexible external metatarsal boot.Extreme impact protection* Rotary Dial lacing system* One hand adjustment operation* PU/RUBBER* 200 Joule composite toe cap * Composite Reinforced midsole protection * Metatarsal impact protection* Shock absorber heel* Anti-static* Heat resistant to 300┬░C* Slip resistant* Water resistant leather upper* Waterproof membrane lining* Breathable Thinsulate membrane lining* Full length foam fabric footbed for excellent comfort* Conforms to EN ISO 20345:2011 S3 WR M SRC HRO

Feature Attributes

Colour:
Black
Height:
315 mm
Width:
300 mm
Length:
615 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome