Trenton Safety Boot


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

100% non-metallic, with protective toecap and midsole, Trenton is lightweight and developed with premium materials including an Activ-Step® shock absorbing dual density PU outsole.

Upper Materials: Water repellent smooth black leather
Protective Components: Protective fibreglass toecap and composite anti-penetration flexi-midsole
Internal Linings: Moisture wicking breathable mesh fabric lining
Outsole: Shock absorbing dual density PU outsole
Footbed: Anti-fatigue EVA footbed

Safety Specification: EN ISO 20345:2011 S3 SRC
Available Size Range: UK 3-13

See full description

Feature Attributes

Product Type:
Safety Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome