0
1
2
3

V6400 Otter Derby Boot Composite S3 Black - Size 5

Order Code: ZT5355436S

£59.99 Inc VAT (20%)


Description

These rugged safety boots are lightweight and are designed for comfort and durability. Metal-free, they remain warm in the winter and cool in the summer with airflow and moisture-wicking features to keep the feet dry.

Features and Benefits
• Water-resistant leather upper to keep feet dry in all weathers
• Durable and abrasion-resistant leather is breathable for user comfort
• Available in a wide range of sizes (3-13) to suit everyone
• Padded tongue and collar for comfort and reduced risks of rubbing
• Padded, moisture-wicking lining keeps the feet dry and comfortable in all seasons
• Insole airflow channels maintain air circulation and reduce heat build-up
• Anti-shock foam pods at the heel and ball of the foot absorb impact and reduce fatigue
• Composite toecap delivers up to 200 Joules of impact protection
• Composite pierce resistant midsole protects against puncture injuries
• STS technology provides high-level traction and stability on slippery surfaces

Standards
• EN ISO 20345:2011 S3 SRC

See full description
Specifications for V6400 Otter Derby Boot Composite S3 Black - Size 5
  • Gender
    Unisex
  • Product Type
    Composite Safety Boots
  • Colour
    Black
  • MFR Part No.
    V6400
  • Series
    Otter
  • Shoe Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome