Vanadium Safety Chukka Boot, Black, S3, SRC


Select
£22.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £22.99

Description

These slip-resistant boots deliver lightweight and comfortable protection in a range of environments. The breathable leather upper regulates heat and keeps the feet comfortable in all weathers.

Features and Benefits
• Full length footbed for enhanced comfort
• Steel toecap gives up to 200 Joules of impact protection
• Speed lace closures allow for quick and controlled adjustment
• Available in a wide range of sizes
• Water resistant to keep the feet dry during harsh conditions
• Energy absorption heel prevents foot and leg fatigue
• Penetration resistant midsole protects against puncture injuries

Standards
• EN ISO 20345:2011 S3 SRC

Feature Attributes

Gender:
Unisex
Sole Material:
Polyurethane
Upper Material:
Leather
Safety Classification:
S3
Colour:
Black
Standards Met:
EN ISO 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome