Versys Safety Shoe


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

PB264C
Black, Water-repellent Full Grain pull-up leather with Abrasion Resistant scuffcap, tounge with gusset.
Three-dimensional micro-porous textile inner lining, High Breathability.
HDFC Fiberglass Toe cap. Anti-perforation insert: High tenacity composite fabric penetration.
Manufactured to EN ISO 20345:2011 S3 CI SRC
Weight: 660 grams.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Colour:
Black
Resistance Features:
Water-repellent,Abrasion-resistant
Wide Fitting:
No
Series:
Versys
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome