VS360 Track Black/Grey Hiker Composite Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Track is ultra-lightweight, but provides an extra level of safety with its rubber heel support and robust anti-scuff toe. With a high level of slip-resistance, this boot matches style, comfort and safety.

Feature Attributes

Standards Met:
EN ISO 20345
Series:
Track
Sole Material:
Rubber
Colour:
Black,Grey
Gender:
Unisex
Resistance Features:
Heat-resistant,Slip-resistant,Anti-static
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome