Water Resistant High Leg Lace Up Safety Boots


Select
Select
£59.99 Inc VAT (20%)
Up to 6% off


See all variants from £59.99

Description

A durable safety boot with leather and mesh water resistant upper, 200J toe cap, antistatic function penetration protection and side zip for easy access.

Hi-top safety boot with steel toe cap and midsole protection
Water-resistant leather upper and dual density PU sole
Secure fitting lace-up front with quick access side zip
Superb traction passing SRC slip resistance tests
Energy absorbing heel
Antistatic
Conforms to EN ISO 20345:2011 safety footwear standards
Safety Category : S3
Marking Code : SRC

Features
Midsole
Antistatic
Water Resistant
Toe Protection
Heel energy absorption
Slip resistant

See full description

Feature Attributes

Sole Material:
Dual Density Pu
Colour:
Black
Material:
Leather/Textile
Fastening:
Lace Up
Safety Standard:
EN ISO 20345, 2011
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome