Winsford Lace Metal Free Waterproof Safety Boots


Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description

Unisex tough and durable waterproof metal free safety boot. Crafted with water resistant leather and composite toe cap. Excellent Ladder grip Rubber sole heat resistant to 300 deg. Twin Padded PU Collar and Removable PU Footbed. EN ISO 20345:2011-S3

Tough and Durable Waterproof Metal Free Safety Boot
Excellent Ladder Grip Outsole
Twin Padded Collar and Removable PU Footbed
200 Joules Fibre Glass Composite Toe Cap
Anti-Penetration flexible composite Midsole - Min 1100N
Energy Absorbent Heel
Antistatic and Oil resistant Outsole
TPU Heel Support and Scuff cap for Extra Durability
Internal waterproof membrane

Feature Attributes

Colour:
,Black
Gender:
,Unisex
Sole Material:
,Dual Density Purubber
Features:
Waterproof
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome