0
1

Women's Grey Hiker Safety Boots


£69.99 Inc VAT (20%)

See 8 Product Variants
£69.99

Description

A durable, comfortable hiker boot that keeps wearers feet protected.

Features and Benefits
• The lightweight nano composite toecap and protective midsole offer protection, whilst maintaining wearer comfort
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort

Feature Attributes

Resistance Features:
Slip-resistant,Heat-resistant,Anti-static,Puncture-resistant
ESD:
Yes
Sole Material:
Rubber
Standards Met:
EN ISO 20345:2011 S1P HI HRO ESD SRC
Wide Fitting:
No
Midsole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome