0
1

Warning Site Signs


Select
£8.99 Inc VAT (20%)
Up to 9% off


See all variants from £8.99

Description

Provide a clear safety message around your sites. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration.
Available in two quality materials:
Self-adhesive vinyl - ideal for indoor use.
1.2mm rigid plastic - suitable for use indoors or out, fixings required.

Feature Attributes

Sign Type:
Construction
Primary Colour:
White
Design:
WARNING CONSTRUCTION SITE KEEP OUT
Overall Width:
300 mm
Overall Height:
400 mm
Legend/Symbol Colour:
Yellow,Blue,Black,White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome