Ibc Insulating Jacket Made of Aluminium for 1000L IBC

Order Code: ZT4130458S

£419.99 Inc VAT (20%)


Description

IBC insulating jacket, made of aluminium, for 1000 l IBC. Supplied = assembled. Suitable for = 1000 l IBC/CTC. Purpose of use = insulating. Height = 1150 mm. Width = 1200 mm. Depth = 1000 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = aluminium, bubble wrap film. Place of use = indoor and outdoor use. Colour = silver. The aluminium cover provides protection from solar radiation and heat radiation. The opening at the top provides easy access to the tank. For 1000 l IBC/CTC tank containers. Full cover for insulation and maintaining the temperature in a 1000 l IBC/CTC tank container. The opening with Velcro on the top allows easy access to the access opening at the top of the tank container.

See full description
Specifications for Ibc Insulating Jacket Made of Aluminium for 1000L IBC
  • Product Type
    Insulation Covers
  • Material
    Aluminium
  • Supplied
    Assembled
  • Colour
    Silver
  • Height
    1150mm
  • Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome