10 Gauge Blue Cut Resistant Liner


£459.99 Inc VAT (20%)

See 6 Product Variants
£459.99

Description

Nitrex 244 Cut Resistant Gloves
As your trusted partner in the field of PPE (Personal Protective Equipment), Unigloves offers a wide range of industry-specific and application-oriented solutions for the food processing industry. Our vast range of disposable gloves has long been preferred amongst food sector workplaces thanks to Unigloves’ high standards for manufacturing, the premium materials used in the production of our gloves, and our ongoing commitment to the development of new technologies. Now, with the introduction of our Nitrex by Unigloves range, we bring to the food sector a range of advanced alternatives to the typical single-use safety gloves used widely throughout the industry. Our Nitrex 244 HPPE (High Performance Polyethylene) gloves feature our new Unigloves NitreGuard™ Technology, for enhanced protection against cuts, as well as a seamless, breathable liner for assured comfort even after long hours of use.
Unigloves Nitrex 244 user benefits:
• Featuring Unigloves NitreGuard Technology • 10 gauge seamless liner HPPE and encapsulated glass fibre • Cut resistant level D• Ambidextrous• Flexible • Low linting• Food approvedAlthough food preparation and handling applications may pose different threats to those in many other sectors, safety is still a fundamental priority for the industry. Protecting workers’ hands is equally as important in the processing and handling of food as ensuring against contamination of food for the safety of the consumer. This means the need for a safety glove that not only protects the wearer but is certified as safe for use with all types of food. Safety gloves used in food processing, preparation, and handling must be manufactured in such a way as to ensure that the materials present in the gloves pose no risk to human health or the integrity of the product. Food producers, processors, and handlers must meet strict safety standards and ensure all measures are taken to prevent the risk of contamination. Unigloves Nitrex 244 HPPE cut resistant glove has been developed specifically with food safety in mind, ensuring against contamination and protecting workers’ hands against the ever-present risk of cuts from stainless steel, knives, utensils, and other food preparation equipment. Featuring Unigloves NitreGuard Technology for full 360° cut protection, Nitrex 244 has been awarded a cut resistance rating of level D (equivalent to level 5) and is designed to protect hands against high-level cut hazards. The seamless liner with HPPE and encapsulated glass fibre makes for a light weight, breathable, and flexible glove, further assisting in cut and abrasion resistance. Unaffected by moisture, this lining construction makes Nitrex 244 ideally suited to food preparation, processing, and handling applications.A truly versatile safety glove, Nitrex 244 is also ambidextrous, meaning it can be worn on either hand and prevents the need to split a pack should one glove require replacing. Featuring a low-lint composition, the construction of Nitrex 244 helps to further prevent food contamination.
Sectors and applications
Nitrex 244 HPPE gloves are ideally suited to the food handling and processing sector, including food preparation, packaging, distribution, and handling applications. Approved for use with all types of food, lint free and thus posing no threat to foodstuffs, these gloves are an excellent reusable safety glove solution, offering excellent value for money, high performance, and ongoing comfort to the wearer. Some of the applications these HPPE cut resistant gloves are suited to include: Food handling and processing: Applications in the food sector are many and varied, and as such, food handling and processing businesses must consider a versatile and robust hand safety solution. To stave off risks of contamination whilst protecting workers’ hands against cuts, tears, and abrasions, only a food certified, cut resistant safety glove will do. Nitrex 244 HPPE cut resistant gloves provide excellent protection against cuts from sharp objects such as knives and other equipment and are certified safe for use with all food types – making them ideal for a range of applications, from butcher glove to care worker glove; fast food industry glove; fruit, vegetable and meat cutting glove; and more. Featuring high-level cut resistance thanks to our NitreGuard Technology, low linting, ambidextrous fit, and food-safe certification, Unigloves Nitrex 244 is a robust and versatile safety glove for all your food handling, processing, and preparation applications.

See full description

Feature Attributes

Colour:
Blue
Product Type:
Cut Resistant Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome