10430 Tegera PU Palm Dipped Cut B Gloves


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

The 10430 Tegera® cut resistant, PU palm dipped gloves protect wearers from cut injuries, scratches and lacerations. Primary industries of use include metal fabrication, machinery and equipment, MRO and automotive. Ideal areas of use include assembly, inspection work, machine operating, building and construction, painting, installation work and carpentry. Suitable for lightweight work.

Features and benefits:
-Cut resistant according to 388:2016 level B
-Smooth finish grip pattern
-Water and oil repellent palm
-Breathable back

Feature Attributes

Colour:
White,Grey
EN388 Puncture:
2
Liner Material:
Lycra,CRF® Technology,Polyester
EN388 Cut, Coup Test:
X
EN388 Tear:
4
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome