11-427 HyFlex Cut Resistant Gloves


Select
£10.39 Inc VAT (20%)


See all variants from £10.39

Description

11-427 HyFlex® gloves provides the protection needed in slightly oily and dry environments. With a smart combination of cut and abrasion resistance. The indicator system on these cut resistant gloves makes the selection of hand protection easy.

Features and Benefits
• Colour indicator system printed on the glove ensures the wearer of always having the appropriate cut level performance
• Heat resistant up to 100°C (212°F) to protect the hand
• Water-based process is environmentally friendly, and has an innovative coating
• Silicone-free to suit automotive industries

Typical Applications
• Automotive
• Chemical

See full description

Feature Attributes

EN388 Puncture:
2
Series:
11-427 HyFlex
EN388 Cut, Coup Test:
X
MFR Part No.:
11-427
Liner Material:
Polyamide
EN388 Cut, TDM Test ISO 13997:
B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome