1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves

11-541VP Hyflex Intercept Nitrile Gloves


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

Features an ultra lightweight liner with INTERCEPT TECHNOLOGY yarns that provides protects against cuts and lacerations


The liner also features ZONZ Comfort Fit technology for breathability and ergonomic movement


The palm-dipped coating and the FORTIX formulation in these lightweight cut-resistant gloves provide enhanced abrasion resistance and grip


To provide all four advanced performance technologies, including high cut protection, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability

See full description

Feature Attributes

Coating Coverage:
Palm
EN388 Puncture:
1
EN388 Cut, TDM Test ISO 13997:
D
EN388 Tear:
2
Series:
11-541VP HyFlex Intercept
MFR Part No.:
11-541VP
More attributes