11-928 Hyflex Dual Protection Gloves


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Ansell's 11-928 HyFlex industrial cut resistant gloves for applications that require maximum levels of dexterity and protection.

Features & Benefits

• ANSI Cut Level 4performance for the ultimate in cut resistance
• Glass-free Aramid liner provides increased cut protection
• Silicone and DMF (Dimethyl Fumarate) free
• High grip performance for safe handling in dry to light oily applications
• Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
• Contact Heat Protection Level 1

Applications
• General maintenance
• Handling sharp or irregular metal pieces
• Handling of glass sheets, sharp edged objects
• Grinding
• Machining / Stamping / Cutting

See full description

Feature Attributes

Series:
11-928 HyFlex
Liner Material:
Knitted
Coating Coverage:
Palm & Fingers
Colour:
Black
EN388 Abrasion:
4
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome