Nitrex 340RFI Cut Resistant Gloves
Our Nitrex range is an advanced range of robust and versatile safety gloves. Featuring the most appropriate materials and technologies, the range covers a multitude of different applications, including cut resistance, general handling, thermal resistance and electrical protection. Our Nitrex 340RFI Cut Resistant Glove has been designed to offer you a highly protective but extremely comfortable product, ideal for use in high-risk applications.
Nitrex 340RFI user benefits:
• 13 gauge, light duty seamless nylon liner with HPPE and encapsulated glass fibre • Cut resistant level C• Sandy nitrile palm coating featuring Unigloves NitreGrip™ Technology• Back of hand TPE layer of protection• Palm padding• Reinforced thumb crotch• Hook and loop wristOur Nitrex 340RFI cut resistant gloves feature protective bumpers which help to reduce injury by blunting the force of bumps and crushes. They also provide excellent resistance to abrasions and tears, as well as cut resistance to deliver great protection in hazardous and unpredictable environments. So, for workers handling tools to drilling assembly and site preparation, you can rest assured that their hands are protected.Our Nitrex Cut Resistant Gloves range has been designed to protect workers’ hands against threats from sharp objects, such as those posed by sharp blades, plate glass, or heavy metal stamping. Featuring cut level C (equiv cut resistance level 5) resistance, Nitrex 340RFI gloves will stand up to some of the more extreme cutting threats and have been tested to withstand up to 15 Newtons of pressure from sharp objects under the EN388 European standard. Cut hazards are not the only consideration when selecting the appropriate glove for your application. Our Nitrex 340RFI cut level C gloves also feature a range of other protective properties. These include excellent abrasion resistance, a unique palm padding to protect the hand against knocks when using the heel of the hand and TPE (thermoplastic elastomer) protection on the back of the hand and fingertips. Acting like an absorbing rubber barrier, the TPE section of the glove helps aborb knocks and bumps on the back of the hand and fingers and protects against pinching. Another of the protective properties featured in our Nitrex 340RFI gloves is our NitreGrip Technology, which is an advanced surface treatment that provides an assured grip when working in dry, wet, or oily conditions. Reducing the need for a forced grip, the technology assists in reducing hand fatigue and in ensuring materials and products are protected even in challenging conditions.The seamless, cut resistant glove is breathable, provides abrasion protection and offers excellent comfort and dexterity. Of course, it’s hard to stay cool when the going gets tough, but these work gloves feature an HPPE liner that allows the hands to breathe and with no irritating seams, ensures they’re fantastically comfortable throughout the day. To further enhance tear and abrasion resistance, Nitrex 340RFI Cut Resistant Gloves also feature a sandy nitrile palm coating that is resistant to oils and grease and acts as a physical barrier.For additional comfort and safety, the gloves also feature an adjustable fastening on the wrist. This offers a more secure fit, whilst the reinforced thumb crotch provides enhanced protection when handling ropes and other abrasive materials, as well as increasing the life of the glove.
Sectors and applications
Unigloves Nitrex 340RFI TPE gloves protect against a wide variety of potential hazards, and as such, are an excellent solution for the high-risk applications in your workplace. Offering cut resistance, protection against knocks and bumps, abrasion and tear resistance, these cut level C gloves are an excellent safety solution.Unigloves Nitrex 340RFI cut resistant gloves are suited to the following sectors: • General Maintenance • Oil and Gas• Machine handling• Glass industry• Scaffolding• Mining and Aggregates• Construction• Shipping• Warehouse• Brewery work• Waste and RecyclingSome of the applications these TPE gloves are suited to include: Cage handling: The manual transportation of roll cages can pose its share of risks, from knocks and abrasions to cutting threats and hand fatigue. Our Nitrex 340FRI TPE gloves help you safeguard your workers’ hands against each of these risks while ensuring breathability, protection, fantastic grip, and ongoing comfort. Barrel handling: Protect hands against tears, cuts, and abrasions in barrel handling applications with Unigloves Nitrex 340RFI cut resistant gloves. Featuring NitreGrip Technology and constructed with breathability and comfort in mind, these gloves are a hard-wearing, comfortable and versatile solution for your workplace.Unigloves Nitrex Cut Resistant Gloves range offers a variety of solutions for your mid to high-risk applications so that no matter the cutting or abrasion risks in your workplace, you can rest assured that workers’ hands are kept safe. In addition, the unique light duty liner of Unigloves Nitrex 340RFI gloves means never compromising on performance or comfort, making these some of the most wearable and versatile cut resistant gloves on the market.