3 Finger Gloves, Cut Resistant, PU Coated


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

For dry and slightly moist areas. Knitted cuff construction, palm and fingertips with polyurethane coating. Dyneema fibre and elastane base glove.

Features and Benefits
• Suitable for intricate tasks due to three fingers being open at the tip
• Enhanced sensitivity and grip due to lightweight PU coating
• HPPE fibre provides good cut protection
• Flexible liner provides wearers with dexterity and a comfortable, stretchy fit

Typical Applications
• Aerospace
• Automotive
• Engineering
• Construction
• Maintenance
• Pharmaceutical
• Electrical

Notes
• EN 388:2003 rating does not apply where the 3 fingers are open

See full description

Feature Attributes

EN388 Puncture:
3
EN388 Abrasion:
4
EN388 Tear:
4
Coating:
Polyurethane
Colour:
Grey,White
EN388:
EN388: 2016
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome