34-8753 MaxiFlex Cut 3/4 Nitrile Coated Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These MaxiFlex® Cut™ 3/4 coated nitrile gloves were designed to protect the wearer from cuts in dry environments. These gloves are designed for applications with moderate cut risks.

Features and Benefits
• Ultra-lightweight for excellent dexterity and wearer comfort
• 360° breathability
• Free from DMF and all SVHC's
• Thumb crotch reinforced for extended life
• Foam nitrile coating which is durable, offers assured grip and protection
• Skin Health Alliance accredited - kind to the skin

Typical Applications
• Aerospace
• Automotive
• Fabrication
• General Handling
• Logistics
• Assembly work
• Oil and Gas

Approvals
• Skin Health Alliance
• Oeko-Tex
• REACH

Standards
• EN388:2016 4.3.3.1.B

See full description

Feature Attributes

EN388 Abrasion:
4
Series:
348753 Maxiflex
Coating Coverage:
¾ Coated
Coating:
Nitrile
EN388 Puncture:
1
EN388 Tear:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome