4041 Pointguard Ultra Gloves


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

A needlestick resistant glove tested using actual 25 gauge needles against ANSI/ISEA 105 standard. It also features a back-of-hand knuckle padding, an elasticated cuff with a hook and loop closure for a secure fit, a Silicone pattern palm grip for enhanced durability and a form-fitting design for increased comfort.

Feature Attributes

MFR Part No.:
4041
EN388 Abrasion:
4
Colour:
Black
EN388 Tear:
4
EN388 Puncture:
2
Standards Met:
EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome