1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves

44-505 MaxiCut Oil Grip 3/4 Coated Cut Gloves


Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

MaxiCut® Oil™ grip gloves that are designed for areas where there is an increased risk of cut, as well as oily and wet environments.

Features and Benefits
• CUTtech® technology blends and combines high performance fibres and yarns to impart different levels of cut protection
• Double dipped palm, protecting the hand from oils and hydrocarbons
• Reinforced thumb crotch for additional protection and extension of glove life
• Micro-cup grip coating enhances grip in wet and oily conditions
• Silicone free, reducing allergy risks

Typical Applications
• Construction
• Oil and Gas
• Fabrication
• Glass
• Heavy engineering
• Rail
• Utilities
• Sheet metal handling

Standards
• EN 388:2016 + A1:2018
• EN ISO 21420 Dexterity

See full description

Feature Attributes

Coating Coverage:
¾ Dipped
Product Type:
Cut Glove