4561 Nitrile Coated Cut D Gloves


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

The 4561 nitrile coated glove is an absorbent, cut resistant with ZORB-IT® technology, which provides outstanding grip and durability in oily conditions. Suitable industries include automotive, construction, glass, oil & gas and steel & metals.

Features and benefits:
-Level D cut resistance (EN 388:2016)
-Kevlar® liner is cut resistant and inherently flame resistant
-Lightweight, 15 gauge breathable liner allows warm air and moisture from inside to escape, keeping hands dry and comfortable
-ZORB-IT® sponge nitrile palm absorbs oil and grease
-Resistant to contact heat up to 250°C (EN 407:2004)

Feature Attributes

Coating Coverage:
Palm Only
Liner Material:
Glass Fibre,Spandex
EN388 Puncture:
2
EN388 Tear:
3
EN388 Abrasion:
4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome