48-700 Edge Cut C Gloves


Select
Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

Provide high levels of cut and abrasion resistance and deliver good sensitivity and fit.
A cost-effective alternative compared to medium weight leather and aramid knitted gloves. They are economical choice for medium duty applications requiring a high level of cut performance and good abrasion resistance. The gloves are made with a seamless liner as well as a knitted wrist to offer close fit in cut-resistant applications. The reinforced thumb crotch increases abrasion resistance, which also adds to glove durability. This means better flexibility and finger dexterity compared to thick leather gloves.

Features and benefits:
-Good level of dexterity and flexibility
-High level of cut resistance
-High level of abrasion resistance
-Reinforced thumb crotch for longer performance

See full description

Feature Attributes

Liner Material:
Polyester
EN388 Cut, TDM Test ISO 13997:
C
EN388 Puncture:
X
Colour:
Grey
EN388 Abrasion:
3
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome