48-705 Edge PU Palm Cut B or C Gloves


Select
Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.

Features and benefits:
-EDGE 48-701 and 48-705 gloves offer two levels of cut performance (depending on the application) a high level of abrasion resistance and good sensitivity and fit.
-Seamless liner and knitted wrist offer close fit in cut-resistant applications.
-Palm PU coating provides protection in slightly oily environments
-Good dexterity and flexibility
-High cut protection and abrasion level
-Good grip in dry environments
-Palm dipping for good protection against oil compared to a knitted or cut and sew glove

See full description

Feature Attributes

MFR Part No.:
48-705
Coating Coverage:
Palm Only
EN388 Abrasion:
4
Colour:
Black
Liner Material:
Polyester
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome